Thermostatic Shower Trim with Single Lever Handle in Brushed Nickel

You last purchased this on
 
Moen

Rothbury™ Thermostatic Shower Trim with Single Lever Handle in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Rothbury™ Thermostatic Shower Trim with Single Lever Handle in Brushed Nickel

  • Fast #
  • Part #MTS3760BN
  • Item #4204182
  • Manufacturer Part #TS3760BN
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Showerhead sold separately
  • ExactTemp(r) thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
Brand Model Compatibility:
S3371 Valve
CSA Certified:
CSA B125.1
Coating:
PVD
Collection:
Rothbury™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
7-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
3/4 in
Faucet Height:
8 in
Flow Rate:
2.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Wall Mount
MA Approved -:
Yes
Material:
Metal
Number of Handles:
Single Handle
Origin:
Global
Pressure - Maximum:
80 psi
Product Type:
Valve
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Size:
3/4 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Weight:
2.57 lb
Width:
8 in