Rothbury™ Thermostatic Shower Trim with Single Lever Handle in Oil Rubbed Bronze

Part #MTS3760ORB  |  Item #4204171  |  Manufacturer Part #TS3760ORB

Color/Finish: Oil Rubbed Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lever handle makes it easy to adjust the water
  • ExactTemp(r) thermostatic valve allows you to dial in and maintain your ideal temperature for more precise temperature control
  • Showerhead sold separately
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

Brand Model Compatibility: S3371 Valve

CSA Certified: CSA B125.1

Coating: Painted

Collection: Rothbury™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 7-1/2 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 3/4 in

Faucet Height: 8 in

Flow Rate: 2.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: Yes

Material: Metal

Maximum Pressure: 80 psi

Number of Handles: Single Handle

Origin: Global

Product Type: Valve

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Size: 3/4 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No

Weight: 2.44

Width: 8 in