Tub Spout 1/2 in. Slip Fit Tub Filler Brushed Nickel
Rothbury™ Tub Spout 1/2 in. Slip Fit Tub Filler Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 5/8"
- Limited lifetime warranty
- Brushed nickel finish brings the warm look of stainless to your bath
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125
- Coating:
- PVD
- Collection:
- Rothbury™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 9-3/4 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Connection:
- Slip Fit
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Height:
- 3-3/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- Origin:
- Domestic
- Product Type:
- Tub Spout
- Spout Reach:
- 7-5/8 in
- Spout Type:
- Non-Diverter
- Style:
- Traditional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.75 lb
- Width:
- 5-19/50 in
- cUPC Certified:
- Yes