DESCRIPTION

Moen Rough-In Pressure Balancing Valve CPVC with Stops in Polished Chrome

M62330

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B137.6
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CPVC
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$115.83
EACH
  • QUANTITY