DESCRIPTION

Moen Rough-In Pressure Balancing Valve with Stops PEX in Polished Chrome

M62360

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1, CSA B137.6
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
PEX
Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$106.22
EACH
  • QUANTITY