DESCRIPTION

Moen Secant Rough-In Volume Control Valve Only Centerset

MOE3520

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
Collection
Secant
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Valve Size
3/4 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$128.82
EACH
  • QUANTITY