DESCRIPTION

Moen Alveston Rough-In Volume Control Valve Only in Oil Rubbed Bronze

M3510

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Alveston
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
End Connection 1
IPS
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No

Starting at
$128.82
EACH
  • QUANTITY