DESCRIPTION

  • Moen® genuine part

Moen Legend® Round Escutcheon and Gasket Kit for Moen 87315C and 87315CSD Single Control Kitchen Pull-Out Faucet

M1933

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen 87315C and 87315CSD Single Control Kitchen Pullout Faucet
CARB OTC LEED Compliant
No
Collection
Legend®
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

Starting at
$20.5
EACH
  • QUANTITY