Moen

S113 Series Brass Shower Arm in Brushed Gold

Part #MS113BG  |  Manufacturer Part #S113BG

Color/Finish: Brushed Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed gold
  • Limited lifetime warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

BAA Compliant: Yes

CSA Certified: CSA B125

Collection: S113 Series

Color Finish: Brushed Gold

Color Finish Category: Gold Tones

Depth: 14 in

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 14 in

MA Approved: Yes

Material: Brass

NSF Certified: No

Origin: Domestic

Spout Type: Gooseneck

Trim Only: No

Type: Shower Arm and Flange

UL Listed: No

WaterSense Labeled: No

Weight: 1.71

Width: 2-1/4 in