This product requires certification to purchase.

Transitional Soap Dispenser

Moen

S3946 Series Transitional Soap Dispenser

  • Fast #
  • Part #MS3946NL
  • Item #9203852
  • Manufacturer Part #S3946NL
5 out of 5 Customer Rating
Brand image
Moen

S3946 Series Transitional Soap Dispenser

  • Fast #
  • Part #MS3946NL
  • Item #9203852
  • Manufacturer Part #S3946NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Features Duralock quick connect system for easy installation
  • Coordinates with other products in the Weymouth Collection
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Capacity
18 oz
Height
5-3/100 in
Spout Reach
3-39/50 in
Width
2-1/50 in
Characteristics & Features
Collection
S3946 Series
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Installation Type
Deck Mount
Material
Brass
Warranty & Product Information
Application
Residential
Origin
Domestic
UPC
026508316900