• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security
  • Spring loaded

Moen Sage® Toilet Paper Holder

CSIDN6808

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sage®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
3-7/16 in
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9.76 in
Material
Brass
Projection
3-7/16 in

Starting at
$21.62
EACH
  • QUANTITY