Wall Mount Toilet Tissue Holder in Brushed Nickel
Sage® Wall Mount Toilet Tissue Holder in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 315-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Spring loaded
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Sage®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-7/16 in
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-19/25 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3-7/16 in