Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

You last purchased this on
 
Moen

Sage® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Sage® Wall Mount Toilet Tissue Holder in Oil Rubbed Bronze

  • Fast #
  • Part #MDN6808ORB
  • Item #4003758
  • Manufacturer Part #DN6808ORB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Spring loaded
  • Includes template and mounting hardware
  • Corrosion resistant
  • Limited lifetime warranty
  • Metal mounting post for extra security
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Sage®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-7/16 in
Height:
2-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
9-19/25 in
Material:
Brass
Mount Type:
Wall
Pivoting:
No
Projection:
3-7/16 in