DESCRIPTION

  • No studs or blocking required
  • Slide bar secure mount anchor

Moen Secure Mount Anchors Slide Bar

MA750

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Black
Color Finish Category
Blacks
Trim Only
No
WaterSense Labeled
No

Starting at
$23.52
EACH
  • QUANTITY