SecureMount Anchor in Polished Chrome (Pack of 10)
SecureMount SecureMount Anchor in Polished Chrome (Pack of 10)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Supports up to 300 lbs.
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- SecureMount
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-9/50 in
- Escutcheon Height:
- 3-3/4 in
- Hardware Included:
- Yes
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Stainless Steel
- Material Type:
- Polyoxymethylene
- Maximum Temperature:
- 160
- Package Quantity:
- Pack of 10
- Product Type:
- Secure Mount Anchor