Shower Arm and Flange in Spot Resist Brushed Nickel
Voss™ Shower Arm and Flange in Spot Resist Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Boardwalk™ Model 82830, 82835
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Faucet Part Type:
- Shower Arm
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Accessories
- Showerhead Function:
- Single
- Style:
- Traditional
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb