1/2 x 3-1/16 in. IPS Metal Shower Arm Diverter in Chrome
1/2 x 3-1/16 in. IPS Metal Shower Arm Diverter in Chrome
Frequently Purchased Together
Product Details
- Metal construction
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Integral handshower cradle
- Two independent, one shared function
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-63/1000 in
- End Connection 1:
- NPSM
- End Connection 2:
- MNPT
- End Connection 3:
- NPSM
- End Connections:
- NPSM x MNPT x NPSM
- Faucet Part Type:
- Diverter
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1-31/32 in
- IAPMO Listed -:
- No
- Length:
- 3-1/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Origin:
- Domestic
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.22 lb