Moen

Shower Arm Diverter in Brushed Nickel

Part #MCL703  |  Manufacturer Part #CL703BN

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Metal construction
  • Limited lifetime warranty
  • Two independent, one shared function

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Coating: PVD

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-2/5 in

End Connection 1: IPS

End Connections: IPS

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Material: Metal

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 1-97/100 in

IAPMO Listed: No

MA Approved: Yes

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Origin: Global

Product Type: Shower Arm

Trim Only: No

Type: Shower Arm

UL Listed: No

Valve Size: 1/2 in

WaterSense Labeled: No

Weight: 1.12

Width: 3-3/50 in