• Cart

DESCRIPTION

  • Integral handshower cradle
  • Limited lifetime warranty

Moen Shower Arm Diverter

MCL707

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/16 in
End Connection 1
IPS
End Connection 2
IPS
Faucet Connection
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
GSA Approved
No
Handle Type
Lever
Height
2 in
IAPMO Listed
No
Length
3-3/50 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
3-7/16 in

Starting at
$83.57
EACH
  • QUANTITY