DESCRIPTION

  • One year limited warranty

Moen Icon™ 8 in. Shower Arm and Flange Kit

MS177

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Icon™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Fitting Size 1
1/2 in
Installation Type
Wall Mount
Material
Brass
Size
1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$33.58
EACH
  • QUANTITY