Shower Arm in Antique Bronze
Asceri™ Shower Arm in Antique Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One year limited warranty
Specifications
- Collection:
- Asceri™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6 in
- WaterSense Labeled:
- No