• Cart

DESCRIPTION

Moen Shower Arm

M10154

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
2.5 gpm (9.5 lpm) max
Length
6 in
WaterSense Labeled
No

Starting at
$15.51
EACH
  • QUANTITY