DESCRIPTION

Moen Arris® Shower Arm

MS110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Arris®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Material
Metal

Starting at
$91.08
EACH
  • QUANTITY