DESCRIPTION

Moen 90 Degree™ Shower Arm

MS133

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes

Starting at
$34.94
EACH
  • QUANTITY