DESCRIPTION

  • Limited lifetime warranty

Moen ExactTemp® Shower Arm

MS133BN

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
ExactTemp®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Length
6 in
Material
Brass

Starting at
$72.27
EACH
  • QUANTITY