14 in. Shower Arm and Flange in Polished Chrome
Arris™ 14 in. Shower Arm and Flange in Polished Chrome
Frequently Purchased Together
Product Details
- Limited lifetime warranty
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- CSA Certified:
- CSA B125.1
- Coating:
- Electroplated
- Collection:
- Arris™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 13-31/50 in
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Part Type:
- Shower Arm
- Faucet Type:
- Shower Faucet
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 14 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Shower Arm Flange
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.42 lb
- Width:
- 9-1/4 in