DESCRIPTION

  • Limited lifetime warranty

Moen Kingsley® 4 in. Shower Strainer

M102763

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Kingsley®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

Starting at
$28.07
EACH
  • QUANTITY