DESCRIPTION

  • Moen® genuine part

Moen Shower Escutcheon

M131108

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Moen BRANTFORD™ T2151 and T2151BN Single-Handle Tub/Shower Valves
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass

Starting at
$30.83
EACH
  • QUANTITY