DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Moen Remodel Cover Plate in Polished Chrome

M178755

Manufacturer Part #: 178755

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Coating
Electroplated
Faucet Part Type
Escutcheon
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
Origin
Domestic
Product Type
Escutcheon
Type
Escutcheon
UL Listed
No
WaterSense Labeled
No
Weight
1.42
Width
10-1/2 in

Print