• Cart

DESCRIPTION

  • Equipped with the Moentrol® pressure–balancing control valve
  • Limited lifetime warranty

Moen Caldwell™ Shower Faucet

M82495

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Caldwell™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC, IPS
Faucet Connection Size
5/8 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS