DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Voss™ Single Lever Handle Shower Only (Less Showerhead)

MT2692NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
7-15/16 in
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-1/4 in

Starting at
$103.45
EACH
  • QUANTITY