DESCRIPTION

  • Equipped with the PosiTemp® pressure-balancing control valve
  • Immersion™ rainshower technology
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen 90 Degree™ Shower

MTS2712EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
90 Degree™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection
CC
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
7-1/4 in
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$172.31
EACH
  • QUANTITY

DOCUMENTS