Shower Arm and Flange in Polished Chrome
Shower Arm and Flange in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Coating:
- Electroplated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-61/100 in
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- GSA Approved:
- No
- Height:
- 5-59/100 in
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Style:
- Commercial
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.38 lb
- Width:
- 2-1/100 in