DESCRIPTION

  • 10" showerhead
  • Flow rate: 2.0 gpm

Moen Waterhill™ Showerhead

MS112EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Waterhill™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
10 in
Fitting Size 1
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Showerhead Function
Single
Size
1/2 in
Spray Type
Full Spray
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$300.06
EACH
  • QUANTITY