Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Matte Black

You last purchased this on
 
Moen

Columbia Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Columbia Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Matte Black

  • Fast #
  • Part #MS7235EVBL
  • Item #9191130
  • Manufacturer Part #S7235EVBL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Precise Water Measurements: Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
  • Customizable Presents: Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
  • Control your kitchen faucet with four methods: Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
  • Compatibility: Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
  • APP: Use the Moen app to provide personalized experiences as well as control the faucet directly; Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
  • Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
  • Hands Free Convenience: Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
  • Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”; Create your own personalized presets in the app to facilitate quick delivery of common tasks, example “Alexa/Hey Google, tell Moen to fill the baby bottle”
  • Batteries Included: Includes 6 D Cell Batteries, eliminating the need for a dedicated outlet (optional AC power available)
  • Temperature Indication: LED temperature indicator
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Battery Size:
D
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Columbia
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Depth:
3-47/50 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
EPA Compliant:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-3/4 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Cartridge
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
68 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Spout Height:
10-1/8 in
Spout Reach:
8-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream, Boosted Rinse, Boosted Stream, Powerful Cleaning Rinse
Style:
Transitional
Supply Lines Included:
Yes
UL Listed:
No
WIFI Enabled:
No