Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Polished Nickel
Columbia Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Polished Nickel
Frequently Purchased Together
Product Details
- Precise Water Measurements: Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
- Customizable Presents: Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
- Control your kitchen faucet with four methods: Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
- Compatibility: Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
- APP: Use the Moen app to provide personalized experiences as well as control the faucet directly; Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
- Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
- Hands Free Convenience: Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
- Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”; Create your own personalized presets in the app to facilitate quick delivery of common tasks, example “Alexa/Hey Google, tell Moen to fill the baby bottle”
- Batteries Included: Includes 6 D Cell Batteries, eliminating the need for a dedicated outlet (optional AC power available)
- Temperature Indication: LED temperature indicator
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Battery Size:
- D
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Columbia
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- Yes
- Depth:
- 3-47/50 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-3/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 68 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Voice Activated, Touchless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Spout Height:
- 10-1/8 in
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream, Boosted Rinse, Boosted Stream, Powerful Cleaning Rinse
- Style:
- Transitional
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WIFI Enabled:
- No