Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Spot Resist™ Stainless
Sinema™ Single Handle Pull Down Touchless Kitchen Faucet with Voice Activation in Spot Resist™ Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise Water Measurements: Precisely dispense water at desired temperature, up to 120 degrees F, and volume, as little as 1 Tbsp. or as much as 15 gallons
- Customizable Presents: Fully customizable presets for exact measurements and exact temperatures will make daily tasks a breeze
- Control your kitchen faucet with four methods: Features four unique methods of control that you can mix and match, independent of the handle position – Voice, App, Hands Free, or Manual
- Compatibility: Works with your Amazon Alexa or Google Assistant voice assistant to understand a wide range of voice commands
- APP: Use the Moen app to provide personalized experiences as well as control the faucet directly; Interactive iOS/Android application provides usage data, customizable settings and control of all your Moen Network products
- Requirements for voice control: Smartphone, Amazon or Google Smart speaker, and Wireless Internet
- Hands Free Convenience: Wave sensor positioned at the front of the faucet, starts and stops the water flow with a simple hand movement without touching the faucet
- Voice activated capability: Combine specific temperature and specific measurement or mix generic commands with specific commands, for example “Alexa/Hey Google, ask Moen to dispense 1 cup of hot water”; Create your own personalized presets in the app to facilitate quick delivery of common tasks, example “Alexa/Hey Google, tell Moen to fill the baby bottle”
- Batteries Included: Includes 6 D Cell Batteries, eliminating the need for a dedicated outlet (optional AC power available)
- Temperature Indication: LED temperature indicator
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Battery Size:
- D
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Sinema™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist™ Stainless
- Deck Plate Included:
- Yes
- Depth:
- 3-47/50 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- EPA Compliant:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 17-3/4 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 68 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Voice Activated, Touchless
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Power Source:
- Battery
- Side Spray:
- No
- Smart Home Compatibility:
- Amazon Alexa, Google Assistant
- Smart Home Enabled:
- Yes
- Spout Reach:
- 8-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream, Boosted Rinse, Boosted Stream, Powerful Cleaning Rinse
- Style:
- Transitional
- Supply Lines Included:
- Yes
- UL Listed:
- No
- WIFI Enabled:
- No