DESCRIPTION

Moen Level™ Single-Function 3-5/8 in. Spray Head Eco-Performance Showerhead

M6399EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Level™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/8 in
End Connection 1
IPS
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
Showerhead Function
Single
WaterSense Labeled
Yes

Starting at
$67.08
EACH
  • QUANTITY