This product requires certification to purchase.

Single Function Showerhead in Polished Chrome

Moen

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #M6371
  • Item #7203269
  • Manufacturer Part #6371
5 out of 5 Customer Rating
Brand image
Moen

Single Function Showerhead in Polished Chrome

  • Fast #
  • Part #M6371
  • Item #7203269
  • Manufacturer Part #6371
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 780
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 4" diameter spray head
  • One-function full spray
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
4 in
Faucet Connection Size
1/2 in
Height
2-5/8 in
Showerhead Flow Rate
2.5 gpm
Width
4 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Mount
Wall Mount
Shape
Round
Showerhead Function
Single
Spray Type
Full
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
ASME
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
GSA Approved
No
IAPMO Listed
No
UL Listed
No
WaterSense Labeled
No
UPC
026508266625