DESCRIPTION

  • Equipped with the Moentrol® pressure–balancing control valve
  • Limited lifetime warranty
  • M-Pact® common valve system allows you to update the faucet style in the future without replacing any plumbing

Moen Eva™ Single Handle 1.75 gpm Valve Shower with Trim Kit

MT62132EP

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125
Collection
Eva™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Showerhead Function
Single
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$45.06
EACH
  • QUANTITY