Single Handle Volume Control Valve Trim in Oil Rubbed Bronze

You last purchased this on
 
Moen

ExactTemp Single Handle Volume Control Valve Trim in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

ExactTemp Single Handle Volume Control Valve Trim in Oil Rubbed Bronze

  • Fast #
  • Part #MTS3600ORB
  • Item #2924097
  • Manufacturer Part #TS3600ORB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Lever design for ease of use
  • Get just the amount of water you want with our 3/4 -Inch volume control valve
  • Oil Rubbed Bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • Moen valves not included Valve No. S3600, sold separately required for operation
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
ExactTemp
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
3-1/2 in
Escutcheon Height:
2-11/16 in
Escutcheon Width:
2-11/16 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No