DESCRIPTION

  • Aerated flow
  • Centerset, 4" design allows for easy installation
  • Chrome finish is highly reflective for a mirror–like look
  • Limited lifetime warranty
  • Meets EPA WaterSense® criteria
  • One handle knob handle for a more conventional look

Moen Chateau® Single Knob Handle Centerset Lavatory Faucet with Acrylic (Less Waste)

M64601

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Knob
Height
5-3/4 in
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
1-3/4 in
Spout Reach
3-5/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$88.98
EACH
  • QUANTITY