DESCRIPTION

Moen Chateau® Single-Handle Centerset Lavatory Faucet with Lever Handle Metal Waste Assembly

ML64624

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Single Handle
Spout Height
2 in
Spout Reach
4-3/8 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes

Starting at
$119.48
EACH
  • QUANTITY