DESCRIPTION

  • Moen® genuine part

Moen Single-Handle Hot Open Right Cold Handle Kit

M128866

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle

Starting at
$42.42
EACH
  • QUANTITY