DESCRIPTION

  • 1/4 turn
  • 14690 ceramic disc cartridge
  • Chrome
  • Commercial
  • Connection: 1/2" IPS
  • Flow Rate: 2.2 gpm (8.3 lpm) max.
  • Handle Type: Lever
  • M-BITION
  • Removable plug button in lift rod hole
  • Vandal resistant

Moen M-Bition™ Single-Handle Lever 1-Hole 4 Lavatory 1.5 gpm

M8422

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
M-Bition™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Spout Height
2 in
Spout Reach
4-3/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$153.6
EACH
  • QUANTITY