DESCRIPTION

Moen M-Bition™ Single-Handle Lever Lavatory Faucet 2.2 gpm

M8434

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
M-Bition™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 or 4 Hole
Faucet Type
Centerset
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Spout Height
1-3/4 in
Spout Reach
3-5/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$135.79
EACH
  • QUANTITY