DESCRIPTION

Moen 90 Degree™ Single Lever Handle Temperature Valve Only in Polished Chrome

M2590

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
90 Degree™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
2.5 gpm
Handle Type
Lever
Installation Type
Wall Mount
Material
Metal
Number of Handles
Single Handle
Trim Only
No
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

Starting at
$114.1
EACH
  • QUANTITY