SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.18.1
- Application
- Residential
- CEC Compliant
- For Sale in CA
- CSA Certified
- CSA B125.1
- Collection
- Rothbury™
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Connection
- Compression
- Faucet Connection Size
- 3/8 in
- Faucet Installation
- 1 Hole
- Faucet Mount
- Deck Mount
- Flow Rate
- 1.5 gpm
- Green
- WaterSense, Yes
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Metal
- NSF Certified
- Yes
- NSF Specifications
- NSF 61-9
- Number of Handles
- Single Handle
- Spout Height
- 2-1/16 in
- Spout Reach
- 5-5/16 in
- Spout Type
- Low Arc
- Trim Only
- No
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday