This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Bronzed Gold

Moen

Single Handle Monoblock Bathroom Sink Faucet in Bronzed Gold

  • Fast #
  • Part #M6706BZG
  • Item #12320878
  • Manufacturer Part #6706BZG
4.6 out of 5 Customer Rating
Brand image
Moen

Single Handle Monoblock Bathroom Sink Faucet in Bronzed Gold

  • Fast #
  • Part #M6706BZG
  • Item #12320878
  • Manufacturer Part #6706BZG
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One-handle lever handle offers effortless control
  • Single hole mount creates a cleaner look against custom countertops
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • Includes red and blue markings
  • Deckplate included
  • Every drop, certified safe: Every Moen residential kitchen and bath faucet complies with the Federal Safe Drinking Water Act and NSF 61 standards - making Moen the safe choice for clean drinking water
Product Information
  • Requires Certification
  • Lead Law Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
7-1/2 in
Flow Rate
1.0 gpm
Height
7-1/2 in
Spout Height
3-3/4 in
Spout Reach
4-5/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Cartridge Type
Ceramic Disc
Color Finish Category
Gold Tones
Color Finish Name
Bronzed Gold
Number of Handles
One Handle
Number of Holes
1 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
WaterSense Labeled
Yes
UPC
026508408575