DESCRIPTION

  • Showerhead sold separately

Moen Brantford™ Single Lever Handle Pressure Balancing Tub and Shower Trim (Less Showerhead)

MT62153NH

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Brantford™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
CC
Faucet Connection Size
1/2 in
Handle Type
Lever
Material
Metal
Number of Handles
Single Handle
Spout Reach
7-1/4 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$58.17
EACH
  • QUANTITY